Beli gear box mesin cuci lg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Gearbox Assembly (Gearbox Mesin Senai)atribut:
- Part Tool: P
- Dimensions (cm): 51.44x33.02x24.13
- Catalog Number: 26362
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- JTC Transmission/Gearbox Socketatribut:
- Overall Length (mm): 60
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: M16
- Square Drive (mm): 12.7
- Main Compatible Genuine Part No.: 25673357
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- monotaro Ratcheting Double Box End Wrench Flex Gear (Kunci Ring Ratchet)Deskripsi:Both ends are gear ratchets of different sizes, so you can do 2 sized work with one -Since it is a flex type, angle adjustment is possible. For tightening and loosening work in narrow places, deep placesatribut:
- Number of Gears: 72
- Forwarding Angle (Degree): 5
- Material: Body: chrome alloy steel, gear part: chrome vanadium steel
- Surface Processing: Chrome plating
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- JTC Swivel Gear Offset Box Wrenchatribut:
- Number of Gear Teeth: 72
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)Deskripsi:BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
Daftar Harga gear box mesin cuci lg Terbaru October 2026
| RIDGID Gearbox Assembly (Gearbox Mesin Senai) | Rp119.999.900 |
| TR Flange Bearing Adjustable CY (Mounted Bearing) | Rp70.900 |
| monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| JTC Transmission/Gearbox Socket | Rp169.900 |
| Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik) | Rp1.099.900 |
| Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik) | Rp909.900 |
| TRANZGEAR Gearbox WP Series Worm Reducer | Rp869.900 |
| Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik) | Rp939.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qhP102240953-3.jpg)
/P102083864-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)

/P102120125-1.jpg)
/P102120163-1.jpg)

/P102120132-1.jpg)
/2tP102120101-2.jpg)
/P102046852-1.jpg)
/P101566290-1.jpg)
/P102046845-1.jpg)

/4qP102120170-2.jpg)
/P102086001-1.jpg)
/P102125618-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)